12 in. Stainless Steel Flanged Gear Operator Plug Valve
12 in. Stainless Steel Flanged Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cavity free
- 360° port lip design to ensure sleeve containment
- No cold-flow, deformation, or rotation of the sleeve
- Large shut-off area to assure long-lasting in-line sealing
- Easy in-line adjustability
- No seizing. No sticking
Documents
Specifications
- ASME:
- ASME B16.34 1996, ASME B16.34A 1998, ASME Class 150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 14 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- PTFE
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Fertilizer, Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2-way
- Valve Operator:
- Gear Operator
- Valve Size:
- 12 in
- Valve Type:
- Plug Valve