This product requires certification to purchase.

2 in. Ductile Iron Full Port Flanged 150# Ball Valve

XOMOX

2 in. Ductile Iron Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB12A1P628P16HK
  • Item #4130840
  • Manufacturer Part #6H3010H
5 out of 5 Customer Rating
Brand image
XOMOX

2 in. Ductile Iron Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB12A1P628P16HK
  • Item #4130840
  • Manufacturer Part #6H3010H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • XOMOX® XLB lined ball valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions
  • The lower torque of XLB lined ball valve designs permits use of smaller actuators, allowing cost reductions and creating space saving opportunities
  • Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
  • The XLB dynamic body joint design retains pressure boundary during thermal cycles
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.10, ASME B16.5 Class 150
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Length:
7 in
MA Approved:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
145
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Ball
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
26 lb
cUPC Certified:
No