This product requires certification to purchase.

3 in. Flanged Diaphragm Valve

XOMOX

3 in. Flanged Diaphragm Valve

  • Fast #
  • Part #S5924A11RXEM
  • Item #3144965
  • Manufacturer Part #080-5924-A-11R-XE
5 out of 5 Customer Rating
Brand image
XOMOX

3 in. Flanged Diaphragm Valve

  • Fast #
  • Part #S5924A11RXEM
  • Item #3144965
  • Manufacturer Part #080-5924-A-11R-XE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Proprietary in house formulation with over 85 years of rubber processing experience
  • Inhouse ouse machine and hand lining capabilities
  • Available in both Weir A type and straight through KB and K type design
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron, Rubber
Material Type:
Butyl
Pressure Class:
150#
Recommended Valve Application:
Acid, Gas, Oil, Slurry, Waste Water, Water
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Operator:
Hand Wheel
Valve Size:
3 in
Valve Type:
Diaphragm Valve