4 in. Carbon Steel Full Port Flanged 150# Ball Valve
4 in. Carbon Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three independent stem seals offer superior fugitive emissions control, certified to the following standards: EPA Metohd-21, ISO-15848, and TA-Luft according to VDI 2440
- Self-relieving seats permit relief of excess pressure to protect the integrity of the valve while maintaining bi-directional operation
- Patented SX ball-stem design provides high maximum stem torque capability and built-in side load resistance for extended valve life under severe conditions including thermal-cycling
- Dual material spiral wound body gasket, including a PTFE chemically inert inner seal and a secondary graphite outer seal, is supplied as standard
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No