4 in. Ductile Iron Full Port Flanged 150# Ball Valve
4 in. Ductile Iron Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- XOMOX® XLB lined ball valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions
- The lower torque of XLB lined ball valve designs permits use of smaller actuators, allowing cost reductions and creating space saving opportunities
- Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
- The XLB dynamic body joint design retains pressure boundary during thermal cycles
Documents
Specifications
- ASME:
- ASME B16.10, ASME B16.5 Class 150
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 9 in
- MA Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 145
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Ball
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 81 lb
- cUPC Certified:
- No