8 in. Lever Operator Butterfly Valve
8 in. Lever Operator Butterfly Valve
Product Details
Product Details
- The revolutionary PTFE atmosphere seal protects the top seal components and the shaft from atmospheric corrosion
- Belleville disc springs provide live loading to ensure a tight top seal
- Triple FKM-ring backup-seal provide a second, third, and fourth line of protection against atmospheric leakage
- Blow-out proof design stem and disc are one simple part combined with the anti-blow-out system
- The extended body lining assures optimum protection of the FKM-rings from corrosive media
- The in-line resilient seal assembly assures optimum pressure distribution of the body liner to the disc assembly, providing tight sealing under all operating conditions
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Operator:
- Lever Handle
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve