This product requires certification to purchase.

3 in. Stainless Steel Lug Butterfly Valve

XOMOX

821 Series 3 in. Stainless Steel Lug Butterfly Valve

  • Fast #
  • Part #X821667SGST3LM
  • Item #9406838
  • Manufacturer Part #03821667SGST3L
5 out of 5 Customer Rating
Brand image
XOMOX

821 Series 3 in. Stainless Steel Lug Butterfly Valve

  • Fast #
  • Part #X821667SGST3LM
  • Item #9406838
  • Manufacturer Part #03821667SGST3L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 360° sealing seat area
  • Long life of seat due to early disengagement of the disc from seat
  • Reduced torque figures compared to conventional butterfly valve designs
  • A large diameter shaft which provides a direct and distortion free power transmission to disc and therefore excellent control characteristics (low hysteresis)
  • Requires Certification

Documents


Specifications

API:
API 607, API 609
ASME:
ASME B16.5, ASME B16.21, ASME B16.34, ASME Class 150
ASTM:
ASTM A216, ASTM A351, ASTM A494, ASTM A743, ASTM A744, ASTM B367
Application:
Chemical Industry, Desalination, Energy, HVAC, Petrochemical Industry, Power Generation, Pulp and Paper
Collection:
821 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
ISO:
ISO 5211
MSS:
MSS SP 44, MSS SP 68
Material:
Stainless Steel, Plastic
Material Type:
UHMWPE
Pressure Class:
150#
Recommended Valve Application:
Chlorine, Gas, Oil, Oxygen, Sewage, Sour Gas
Valve Body Material:
Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
UHMWPE
Valve Size:
3 in
Valve Type:
Butterfly Valve