This product requires certification to purchase.

3/4 in. Stainless Steel Sleeve Handle 2-Way Plug Valve

Xomox

Figure 0366 3/4 in. Stainless Steel Sleeve Handle 2-Way Plug Valve

  • Fast #
  • Part #TGWX036666P1LF
  • Item #1802804
  • Manufacturer Part #0366
5 out of 5 Customer Rating
Brand image
Xomox

Figure 0366 3/4 in. Stainless Steel Sleeve Handle 2-Way Plug Valve

  • Fast #
  • Part #TGWX036666P1LF
  • Item #1802804
  • Manufacturer Part #0366
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Requires Certification

Documents


Specifications

Collection:
Figure 0366
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
No
Handle Type:
Sleeve
Length:
3-1/4 in
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2-way
Valve Size:
3/4 in
Valve Type:
Plug Valve