1/2 in. Stainless Steel Flanged Wrench with Locking Device Plug Valve
Figure 0367 1/2 in. Stainless Steel Flanged Wrench with Locking Device Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- No seizing or sticking
- There are no body cavities where flow media can accumulate and contaminate future processing
- Easy in-line adjustability
- 360° port lip design to ensure sleeve containment
Documents
Specifications
- ANSI:
- ANSI Class 300
- API:
- API 607
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Figure 0367
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- ISO:
- ISO 9001
- Length:
- 5-1/2
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Sleeved
- Valve Operator:
- Wrench with Locking Device
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Plug Valve