This product requires certification to purchase.

4 in. Carbon Steel 300 psi Flanged Gear with Locking Device Plug Valve

XOMOX

Figure 0367 4 in. Carbon Steel 300 psi Flanged Gear with Locking Device Plug Valve

  • Fast #
  • Part #X0367FT26P1GZP
  • Item #4923192
  • Manufacturer Part #0367FT26P1GZ-4
3.7 out of 5 Customer Rating
Brand image
XOMOX

Figure 0367 4 in. Carbon Steel 300 psi Flanged Gear with Locking Device Plug Valve

  • Fast #
  • Part #X0367FT26P1GZP
  • Item #4923192
  • Manufacturer Part #0367FT26P1GZ-4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B-16.34, ANSI Class 300
API:
API-607
ASTM:
ASTM A-216 WCB
Collection:
Figure 0367
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Carbon Steel
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Liquid
Valve Operator:
Gear with Locking Device
Valve Size:
4 in
Valve Type:
Plug Valve