This product requires certification to purchase.

1 in. Ductile Iron 150 psi Flanged Wrench with Locking Device Plug Valve

XOMOX

Figure 061 1 in. Ductile Iron 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X0611P61P6WY7MG
  • Item #4643434
  • Manufacturer Part #0617M1P61P6WYG
4.5 out of 5 Customer Rating
Brand image
XOMOX

Figure 061 1 in. Ductile Iron 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X0611P61P6WY7MG
  • Item #4643434
  • Manufacturer Part #0617M1P61P6WYG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tufline® lined valve bodies and plugs incorporate dovetail recesses
  • Locked in lining resists shrinkage, collapse, and blow-out
  • Higher pressures and vacuums are easily handled
  • A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
  • The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B-16.34, ANSI Class 150
ASTM:
ASTM D-5162
Collection:
Figure 061
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Ductile Iron
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Liquid
Valve Operator:
Wrench with Locking Device
Valve Size:
1 in
Valve Type:
Plug Valve