This product requires certification to purchase.

3 in. 150# RF FLG DI PFA Lined Plug Valve with Locking Wrench Operator, Ductile Iron Body, Ductile Iron Plug, PFA Body Liner, PFA Plug Liner

XOMOX

Figure 061 3 in. 150# RF FLG DI PFA Lined Plug Valve with Locking Wrench Operator, Ductile Iron Body, Ductile Iron Plug, PFA Body Liner, PFA Plug Liner

  • Fast #
  • Part #X0611P61P6WYM
  • Item #4113141
  • Manufacturer Part #9RB711LPL
3.2 out of 5 Customer Rating
Brand image
XOMOX

Figure 061 3 in. 150# RF FLG DI PFA Lined Plug Valve with Locking Wrench Operator, Ductile Iron Body, Ductile Iron Plug, PFA Body Liner, PFA Plug Liner

  • Fast #
  • Part #X0611P61P6WYM
  • Item #4113141
  • Manufacturer Part #9RB711LPL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tufline® lined valve bodies and plugs incorporate dovetail recesses
  • Locked in lining resists shrinkage, collapse, and blow-out
  • Higher pressures and vacuums are easily handled
  • A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
  • The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.42, ANSI Class 150
API:
API 607
ASME:
ASME B16.34
ASTM:
ASTM A-395, ASTM D-5162
Collection:
Figure 061
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
8 in
MSS:
MSS SP-61
Material:
Ductile Iron
Material Type:
PFA
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Benzene, Bromine, Chlorine, Hydrochloric Acid, Nitric Acid, Phosphoric Acid, Sea Water, Sulphuric Acid
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
2-way
Valve Operator:
Wrench with Locking Device
Valve Seat Material:
PFA
Valve Size:
3 in
Valve Type:
Plug Valve