8 in. 150# RF FLG DI PFA Lined Plug Valve with Gear Operator, Ductile Iron Body, Ductile Iron Plug, PFA Body Liner, PFA Plug Liner
Figure 061 8 in. 150# RF FLG DI PFA Lined Plug Valve with Gear Operator, Ductile Iron Body, Ductile Iron Plug, PFA Body Liner, PFA Plug Liner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Locked in lining resists shrinkage, collapse, and blow-out
- Higher pressures and vacuums are easily handled
- Tufline® lined valve bodies and plugs incorporate dovetail recesses
- The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
- A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.42, ANSI Class 150
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-395, ASTM D-5162
- Collection:
- Figure 061
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 11-1/2 in
- MSS:
- MSS SP-61
- Material:
- Ductile Iron
- Material Type:
- PFA
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 150#
- Recommended Valve Application:
- Benzene, Bromine, Chlorine, Hydrochloric Acid, Nitric Acid, Phosphoric Acid, Sea Water, Sulphuric Acid
- Temperature Range:
- -40 to 200 Deg C
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 2-way
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- PFA
- Valve Size:
- 8 in
- Valve Type:
- Plug Valve
- Weight:
- 229 lb