3 in. Alloy Steel 150 psi Flanged Wrench with Locking Device Plug Valve
Figure 067 3 in. Alloy Steel 150 psi Flanged Wrench with Locking Device Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- No seizing or sticking
- There are no body cavities where flow media can accumulate and contaminate future processing
Documents
Specifications
- ANSI:
- ANSI B-16.34, ANSI Class 150
- API:
- API-607
- ASTM:
- ASTM A-351 CN7M
- Collection:
- Figure 067
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Material:
- Alloy Steel
- Material Type:
- Alloy 20
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Liquid
- Valve Operator:
- Wrench with Locking Device
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Type:
- Plug Valve