This product requires certification to purchase.

4 in. Stainless Steel 150 psi Flanged Gear Operator Plug Valve

XOMOX

Figure 067 4 in. Stainless Steel 150 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #X06766P1GP
  • Item #1800842
  • Manufacturer Part #SJ05225
5 out of 5 Customer Rating
Brand image
XOMOX

Figure 067 4 in. Stainless Steel 150 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #X06766P1GP
  • Item #1800842
  • Manufacturer Part #SJ05225
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Requires Certification

Documents


Specifications

Collection:
Figure 067
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Stainless Steel
Pressure - Maximum:
150 psi
Type:
X06766P1GOP
Valve Operator:
Gear Operator
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Type:
Plug Valve