This product requires certification to purchase.

1/4 in. Pneumatic Carbon Steel and Die Cast Aluminum Actuator

XOMOX

Matryx® 1/4 in. Pneumatic Carbon Steel and Die Cast Aluminum Actuator

  • Fast #
  • Part #XMX750
  • Item #444157
  • Manufacturer Part #600503
4.4 out of 5 Customer Rating
Brand image
XOMOX

Matryx® 1/4 in. Pneumatic Carbon Steel and Die Cast Aluminum Actuator

  • Fast #
  • Part #XMX750
  • Item #444157
  • Manufacturer Part #600503
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Compact, lightweight, yet powerful
  • Exhaustive factory tests and customer applications have substantiated the long life of Matryx vane actuators
  • Die cast aluminum housing with high quality alkyd enamel for maximum strength and excellent atmospheric corrosion resistance
  • Accessory control components can be easily added in the field
  • Easy to install because of their lightweight, compact design
  • Operate efficiently from 0° F to 225° F
  • Only one moving part, the vane, is needed to transmit the torque to the valve
  • The paddle comes assembled with integral nylon bearings to equalize O-ring compression around the paddle
  • Buna-N O-rings and bronze bushings minimize friction
  • Low maintenance
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Collection:
Matryx®
Height:
10-1/2
Length:
9-31/100
Material:
Carbon Steel, Die Cast Aluminum
Torque (In-Lbs):
8350 in-lbs
Valve Size:
1/4 in