4 in. Ductile Iron Reduced Port Flanged 150# Ball Valve
Series XLB 4 in. Ductile Iron Reduced Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- XOMOX® XLB lined ball valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions with the Patented SX stem seal design
- Lower torque smaller actuators, reduced costs, space and weight saving
- Compact design allows installation in space restricted areas in parallel piping systems
- Actuator mounting fully compliant with ISO 5211 allowing use of standardized mounting kits
- The SX seal in the XLB valve moves in conjunction with the spherical portion of the stem, maintaining a constant seal
- The body assembly has metal-to-metal connection that offers resistance against forces that may be created in the pipework
- Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
- The XLB dynamic body joint design retains pressure boundary during thermal cycles
Specifications
- ANSI:
- ANSI B16.34
- ASME:
- ASME B16.10, ASME B16.5 Class 150
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series XLB
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed:
- No
- ISO:
- ISO 15848
- Length:
- 9 in
- MA Approved:
- No
- MSS:
- MSS SP-61
- Material:
- Ductile Iron, Plastic
- Material Type:
- PFA
- NSF Certified:
- No
- Pressure - High:
- 145
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Marine
- Temperature Range:
- -20 to 400 Deg F (-29 to 204 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Ball
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PFA
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 64 lb
- cUPC Certified:
- No