This product requires certification to purchase.

1 in. Stainless Steel and PTFE 150 psi Flanged Wrench with Locking Device Plug Valve

XOMOX

Tufline® 1 in. Stainless Steel and PTFE 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X067I66P1WYG
  • Item #7201463
  • Manufacturer Part #94F375
5 out of 5 Customer Rating
Brand image
XOMOX

Tufline® 1 in. Stainless Steel and PTFE 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X067I66P1WYG
  • Item #7201463
  • Manufacturer Part #94F375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing. No sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Cavity free
  • 360° port lip design to ensure sleeve containment
  • No cold-flow, deformation, or rotation of the sleeve
  • Large shut-off area to assure long-lasting in-line sealing
  • Easy in-line adjustability
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
5 in
Pressure Class
150#
Valve Size
1 in
Characteristics & Features
Collection
Tufline®
Material
Stainless Steel, Plastic
Material Type
302, 304, 304L, 316, 316L, PTFE
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Operator
Wrench with Locking Device
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Sleeved Plug Valve
Warranty & Product Information
ANSI
ANSI Class 150
ASME
ASME B16.34, ASME Class 150
ASTM
ASTM A-240, ASTM A-351 CF3, ASTM A-351 CF8, ASTM A-351 CF3M, ASTM A-351 CF8M
Recommended Valve Application
Chemical, Fertilizer, Polymer, Pulp and Paper, Slurry, Water