3 300# flg cs ss ptfe spv no
Tufline® 3 300# flg cs ss ptfe spv no
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cavity free
- 360° degree port lip design to ensure sleeve containment
- No cold-flow, deformation, or rotation of the sleeve
- Large shut-off area to assure long-lasting in-line sealing
- Easy In-line adjustability
- No seizing. No sticking
Specifications
- ASTM:
- ASTM A216 WCB
- Collection:
- Tufline®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel, Carbon Steel, Plastic
- Material Type:
- PTFE
- Pressure Class:
- 300#
- Type:
- X036726P1NM
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2-way
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3 in
- Valve Type:
- Sleeved Plug Valve