4 in. Ductile Iron 150 psi Flanged Gear with Locking Device Plug Valve
Tufline® 4 in. Ductile Iron 150 psi Flanged Gear with Locking Device Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- No seizing. No sticking
- There are no body cavities where flow media can accumulate and contaminate future processing
- Cavity free
- 360° port lip design to ensure sleeve containment
- No cold-flow, deformation, or rotation of the sleeve
- Large shut-off area to assure long-lasting in-line sealing
- Easy in-line adjustability
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 607
- ASME:
- ASME B16.34, ASME Class 150
- ASTM:
- ASTM A-395
- Collection:
- Tufline®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 9
- Material:
- Ductile Iron, Plastic, Stainless Steel
- Material Type:
- PTFE
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Fertilizer, Polymer, Pulp and Paper, Slurry, Water
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Sleeved Plug Valve