This product requires certification to purchase.

6 300# flg cs ss ptfe spv go

XOMOX

Tufline® 6 300# flg cs ss ptfe spv go

  • Fast #
  • Part #X036726P1GU
  • Item #10118300
  • Manufacturer Part #SJ23493
5 out of 5 Customer Rating
Brand image
XOMOX

Tufline® 6 300# flg cs ss ptfe spv go

  • Fast #
  • Part #X036726P1GU
  • Item #10118300
  • Manufacturer Part #SJ23493
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Cavity free
  • 360° degree port lip design to ensure sleeve containment
  • No cold-flow, deformation, or rotation of the sleeve
  • Large shut-off area to assure long-lasting in-line sealing
  • Easy In-line adjustability
  • No seizing. No sticking
  • Requires Certification

Specifications

ASTM:
ASTM A216 WCB
Collection:
Tufline®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel, Carbon Steel, Plastic
Material Type:
PTFE
Pressure Class:
300#
Type:
X036726P1GU
Valve Body Material:
Carbon Steel
Valve Body Style:
2-way
Valve Bonnet Type:
Bolted
Valve Operator:
Gear Operator
Valve Port Opening:
Standard Port
Valve Size:
6 in
Valve Type:
Sleeved Plug Valve