6 in. Stainless Steel Lug PTFE Lever Handle Butterfly Valve
Series 800 6 in. Stainless Steel Lug PTFE Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extreme tightness under high pressure and vacuum conditions in both flow directions
- Long life
- Standardized face-to-face dimensions
- Easy maintenance
- Low weight
- 360° sealing seat area
- Reduced torque figures compared to conventional butterfly valve designs
- A large diameter shaft which provides a direct and distortion free power transmission to disc and therefore excellent control characteristics (low hysteresis)
- For applications involving flammable media, the dual component seat offers both superior sealing and fire tested security
- It provides tightness according to leak rate A (EN12266-1) up to 300°C
Documents
Specifications
- API:
- API 609
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A216, ASTM A351, ASTM A494, ASTM A743, ASTM A744, ASTM B367
- Clean Bagged:
- No
- Collection:
- Series 800
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211, ISO 5752
- MSS:
- MSS SP-68
- Material:
- Plastic, Stainless Steel
- Material Type:
- RPTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chlorine, Gas, Oil, Sewage, Sour Gas, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve