1-1/2 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve
Tufline® Figure 037 1-1/2 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- No seizing or sticking
- There are no body cavities where flow media can accumulate and contaminate future processing
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI Class 150
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Tufline® Figure 037
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 9001
- Length:
- 6-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, CF8M, PTFE
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Liquid, Slurry, Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Sleeved
- Valve Operator:
- Wrench with Locking Device
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Plug Valve