This product requires certification to purchase.

1/4 in. Pneumatic Aluminum and Stainless Steel Actuator

XOMOX

Type XRP 1/4 in. Pneumatic Aluminum and Stainless Steel Actuator

  • Fast #
  • Part #XS050S08B
  • Item #4113135
  • Manufacturer Part #XS050S08B
3.5 out of 5 Customer Rating
Brand image
XOMOX

Type XRP 1/4 in. Pneumatic Aluminum and Stainless Steel Actuator

  • Fast #
  • Part #XS050S08B
  • Item #4113135
  • Manufacturer Part #XS050S08B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented, pressure balanced shaft prevent axial forces acting on the bearings. This results in high reliability, long life and low wear
  • Shaft and bearing bushings mounted from inside, are of blow-out safe design with no need for external circlips or snap rings providing high operational safety
  • Robust anodized aluminum bodies ensure even expansion under thermal influences; no jamming of the piston and a high level of corrosion protection
  • Self lubricating piston guide bands made of graphite infused Teflon prevent piston tilt under load, provide longer service life due to low friction, with no maintenance required
  • Pre-compressed encapsulated springs allow for easier assembly/disassembly and provide an extra layer of safety protection against spring energy release
  • Compliance with international interface standards ISO 5211/DIN 3337 and VDE/VDI 3845 (NAMUR
  • Simple retrofitting of accessories, such as solenoid valves, limit switch, positioners, etc.
  • Compact design allows extensive direct mounting orientations
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Collection:
Type XRP
Material:
Aluminum, Stainless Steel
Maximum Temperature:
176
Torque (In-Lbs):
2956 in-lbs
Valve Size:
1/4 in