2 in. Ductile Iron Flanged Ball Check Valve
XLC 13B 2 in. Ductile Iron Flanged Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improve protection of your critical equipment and avoid process cross contamination by reducing backflow through the lined ball check valve
- The XLC's unique flexible seat enables Class A and API-598 sealing, a first for lined ball check valves
- Operates in both vertical and horizontal positions
- Metal to metal contact at the joint seal and wide conical plastic connection dramatically reduce the risk of dangerous external leaks
Documents
Specifications
- ASME:
- ASME B16.5 Class 150
- Collection:
- XLC 13B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 7-99/100 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Pharmaceutical, Petroleum, Metal, Mining, Nitrogen
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Ball-check
- Valve Seat Material:
- PFA
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve