This product requires certification to purchase.

14 in. Ductile Iron Lug PFA Gear Operator Handle Butterfly Valve

Xomox

XLD Series 14 in. Ductile Iron Lug PFA Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #XLD21G14
  • Item #4742817
  • Manufacturer Part #8891028DDLAMG
4 out of 5 Customer Rating
Brand image
Xomox

XLD Series 14 in. Ductile Iron Lug PFA Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #XLD21G14
  • Item #4742817
  • Manufacturer Part #8891028DDLAMG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The revolutionary PTFE atmosphere seal protects the top seal components and the shaft from atmospheric corrosion
  • Belleville disc springs provide live loading to ensure a tight top seal
  • Triple FKM-ring backup-seal provide a second, third, and fourth line of protection against atmospheric leakage
  • Blow-out proof design stem and disc are one simple part combined with the anti-blow-out system
  • The extended body lining assures optimum protection of the FKM-rings from corrosive media
  • The in-line resilient seal assembly assures optimum pressure distribution of the body liner to the disc assembly, providing tight sealing under all operating conditions
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
API:
API 609
ASTM:
ASTM A395
Clean Bagged:
No
Collection:
XLD Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
19-61/100 in
IAPMO Listed:
No
ISO:
ISO 5211
Material:
Rubber
Material Type:
PFA
Maximum Temperature:
392
Minimum Temperature:
-4
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Operator:
Gear Operator
Valve Seat Material:
PFA
Valve Size:
14 in
Valve Type:
Butterfly Valve