This product requires certification to purchase.

2 in. Ductile Iron PFA Lever Handle Butterfly Valve

XOMOX

XLD Series 2 in. Ductile Iron PFA Lever Handle Butterfly Valve

  • Fast #
  • Part #XLD21LK
  • Item #4335579
  • Manufacturer Part #889008ALH
3.3 out of 5 Customer Rating
Brand image
XOMOX

XLD Series 2 in. Ductile Iron PFA Lever Handle Butterfly Valve

  • Fast #
  • Part #XLD21LK
  • Item #4335579
  • Manufacturer Part #889008ALH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The revolutionary PTFE atmosphere seal protects the top seal components and the shaft from atmospheric corrosion
  • Belleville disc springs provide live loading to ensure a tight top seal
  • Triple FKM-ring backup-seal provide a second, third, and fourth line of protection against atmospheric leakage
  • Blow-out proof design stem and disc are one simple part combined with the anti-blow-out system
  • The extended body lining assures optimum protection of the FKM-rings from corrosive media
  • The in-line resilient seal assembly assures optimum pressure distribution of the body liner to the disc assembly, providing tight sealing under all operating conditions
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
XLD Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug x Lug
FM Approved:
No
IAPMO Listed:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Style:
Lug
Valve Operator:
Lever Handle
Valve Seat Material:
PFA
Valve Size:
2 in
Valve Type:
Butterfly Valve