This product requires certification to purchase.

3 in. Ductile Iron PFA Lever Handle Butterfly Valve

XOMOX

XLD Series 3 in. Ductile Iron PFA Lever Handle Butterfly Valve

  • Fast #
  • Part #XLD21LM
  • Item #4130829
  • Manufacturer Part #889208ALH
3.4 out of 5 Customer Rating
Brand image
XOMOX

XLD Series 3 in. Ductile Iron PFA Lever Handle Butterfly Valve

  • Fast #
  • Part #XLD21LM
  • Item #4130829
  • Manufacturer Part #889208ALH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The revolutionary PTFE atmosphere seal protects the top seal components and the shaft from atmospheric corrosion
  • Belleville disc springs provide live loading to ensure a tight top seal
  • Triple FKM-ring backup-seal provide a second, third, and fourth line of protection against atmospheric leakage
  • Blow-out proof design stem and disc are one simple part combined with the anti-blow-out system
  • The extended body lining assures optimum protection of the FKM-rings from corrosive media
  • The in-line resilient seal assembly assures optimum pressure distribution of the body liner to the disc assembly, providing tight sealing under all operating conditions
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug x Lug
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
3 in
Characteristics & Features
Clean Bagged
No
Collection
XLD Series
Material
Ductile Iron
Valve Body Style
Lug
Valve Operator
Lever Handle
Valve Seat Material
PFA
Valve Type
Butterfly Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No