This product requires certification to purchase.

3 in. Ductile Iron Wafer Butterfly Valve

XOMOX

XLD Series 3 in. Ductile Iron Wafer Butterfly Valve

  • Fast #
  • Part #XLD11LM
  • Item #10094506
  • Manufacturer Part #LD11LM
5 out of 5 Customer Rating
Brand image
XOMOX

XLD Series 3 in. Ductile Iron Wafer Butterfly Valve

  • Fast #
  • Part #XLD11LM
  • Item #10094506
  • Manufacturer Part #LD11LM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unlined disks lasts longer than PFA lined disks when used in abrasive services with zero maintenance needed. Multiple materials such as titanium and stainless steel are available based on individual application needs
  • Unique live-loaded stem seal delivers superior performance during thermal cycles, reducing fugitive emissions compared to alternative designs
  • Proprietary closed-bottom design prevents a potential leak, decreasing the risk of corrosion and maximizing the service life of the valve
  • Requires Certification

Specifications

ANSI:
ANSI 150
API:
API 598
ASTM:
ASTM A395
Collection:
XLD Series
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
Material:
Ductile Iron
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Industrial
Valve Body Material:
Ductile Iron
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Size:
3 in
Valve Type:
Butterfly Valve