1/2 in. PEX Test Plug
XP Series 1/2 in. PEX Test Plug
Package Quantity Info:
Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2159, ASTM F-876
- Collection:
- XP Series
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polysulfone, Polyphenylsulfone, Acudel Polymer
- Maximum Temperature:
- 194
- NSF Certified:
- Yes
- Pressure - Maximum:
- 44 psi
- UL Listed:
- No
- UPC:
- 739236446800