This product requires certification to purchase.

1/2 HP 2500 CFM 6.0 Amp 12 in SealedMotor Confined Space Ventilator Fan in Blue

XPOWER

1/2 HP 2500 CFM 6.0 Amp 12 in SealedMotor Confined Space Ventilator Fan in Blue

  • Fast #
  • Part #XX12
  • Item #9055031
  • Manufacturer Part #X-12
5 out of 5 Customer Rating
Brand image
XPOWER

1/2 HP 2500 CFM 6.0 Amp 12 in SealedMotor Confined Space Ventilator Fan in Blue

  • Fast #
  • Part #XX12
  • Item #9055031
  • Manufacturer Part #X-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
6
Application:
Water Restoration Jobs
CFM:
2600 ft3/min
Color Finish Name:
Blue
Cord Length:
20 ft
Height:
18 in
Horsepower:
1/2 hp
Length:
15 in
Material:
Plastic
Material Type:
Polyethylene
RPM:
3300
UL Listed:
Yes
Volts:
115V
Width:
13-3/5 in