1/4 HP 2100 CFM 1.6 Amp Variable Speed 14 in SealedMotor Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue
1/4 HP 2100 CFM 1.6 Amp Variable Speed 14 in SealedMotor Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1.6
- Application:
- Water Restoration Jobs
- CFM:
- 2100 ft3/min
- Color Finish Name:
- Blue
- Cord Length:
- 20 ft
- Height:
- 9-2/5 in
- Horsepower:
- 1/4 hp
- Length:
- 18-3/5 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- RPM:
- 1700
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 19-1/5 in