1/3 HP 3600 CFM 2.8 Amps 4-Speed 18 in Axial Air Circulator Fan with Built-in 3-Hour Timer in Blue
1/3 HP 3600 CFM 2.8 Amps 4-Speed 18 in Axial Air Circulator Fan with Built-in 3-Hour Timer in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.8
- Application:
- Commercial
- CFM:
- 3600 ft3/min
- Color Finish Name:
- Blue
- Cord Length:
- 15 ft
- Height:
- 22-1/2 in
- Horsepower:
- 1/3 hp
- Length:
- 21-8/9 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 9-4/5 in