138 Watt 600 CFM 1.2 Amp 3-SpeedSealedMotor Misting Fan in Blue
138 Watt 600 CFM 1.2 Amp 3-SpeedSealedMotor Misting Fan in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- Blue
- Height:
- 15-1/5 in
- Length:
- 13-1/3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 10.1 lb
- Width:
- 12-1/3 in