138 Watt 600 CFM 1.2 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Black
138 Watt 600 CFM 1.2 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.2
- Application:
- Water Restoration Jobs
- CFM:
- 600 ft3/min
- Color Finish Name:
- Black
- Cord Length:
- 10 ft
- Height:
- 12-1/3 in
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- RPM:
- 1480
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 9-1/3 in