This product requires certification to purchase.

1/4 HP 2100 CFM 1.6 Amp Variable Speed 14 in Sealed Motor Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue

XPOWER

1/4 HP 2100 CFM 1.6 Amp Variable Speed 14 in Sealed Motor Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue

  • Fast #
  • Part #XX34ARGREEN
  • Item #9055098
  • Manufacturer Part #X-34AR-GREEN
3.3 out of 5 Customer Rating
Brand image
XPOWER

1/4 HP 2100 CFM 1.6 Amp Variable Speed 14 in Sealed Motor Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue

  • Fast #
  • Part #XX34ARGREEN
  • Item #9055098
  • Manufacturer Part #X-34AR-GREEN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
CFM
1720 ft3/min
Cord Length
20 ft
Height
19-1/5 in
Length
18-3/5 in
Width
9-2/5 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
Polyethylene
Electrical & Operational Information
AMP
1.6
Horsepower
1/4 hp
RPM
1700
Volts
115V
Warranty & Product Information
Application
Water Restoration Jobs
Type
XX34ARGREEN
UL Listed
Yes