This product requires certification to purchase.

1/4 HP 2100 CFM 1.6 Amp Variable Speed 14 in Sealed Motor Axial Air Moverwith Built-in Power Outlets for Daisy Chain in Red

XPOWER

1/4 HP 2100 CFM 1.6 Amp Variable Speed 14 in Sealed Motor Axial Air Moverwith Built-in Power Outlets for Daisy Chain in Red

  • Fast #
  • Part #XX39ARRED
  • Item #9055056
  • Manufacturer Part #X-39AR-RED
3.7 out of 5 Customer Rating
Brand image
XPOWER

1/4 HP 2100 CFM 1.6 Amp Variable Speed 14 in Sealed Motor Axial Air Moverwith Built-in Power Outlets for Daisy Chain in Red

  • Fast #
  • Part #XX39ARRED
  • Item #9055056
  • Manufacturer Part #X-39AR-RED
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
CFM
2100 ft3/min
Cord Length
20 ft
Height
9-2/5 in
Length
18-3/5 in
Width
19-1/5 in
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Material Type
Polyethylene
Electrical & Operational Information
AMP
1.6
Horsepower
1/4 hp
RPM
1700
Volts
115V
Warranty & Product Information
Application
Water Restoration Jobs
Type
XX39ARRED
UL Listed
Yes