3D Standard Non-belted Full Body Harness, Tongue Buckle Leg Adjustment, 3XL
3D Standard Non-belted Full Body Harness, Tongue Buckle Leg Adjustment, 3XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight Flowscape® shoulder yoke and sub-pelvic leg pads deliver evaporative breathability.
- Proprietary dorsal attachment sleeve supports effortless addition of personal SRLs.
- Exclusive aluminum camlock torso adjusters provide simple and secure upper-body fit
- Features lightweight forged aluminum alloy dorsal and hip D-rings
- Tongue buckle legs are uniquely equipped with 9 grommeted adjustment positions for a wider range of fit
- Quick-connect chest buckle features visual indicator showing positive connection
- Complies with ANSI Z359.11-2014
Specifications
- ANSI:
- ANSI Z359.11-2014
- Clothing Size:
- 3X
- Material:
- Plastic, Aluminum Alloy, Alloy Steel
- OSHA:
- OSHA 1926.502 and 1910.66
- UPC:
- 848013056634