This product requires certification to purchase.

2mm Dissolved Oxygen Cartridge for Royce 99 Dissolved Oxygen Sensor

Xylem

2mm Dissolved Oxygen Cartridge for Royce 99 Dissolved Oxygen Sensor

  • Fast #
  • Part #R2459843T
  • Item #5094573
  • Manufacturer Part #2459843T
4 out of 5 Customer Rating
Brand image
Xylem

2mm Dissolved Oxygen Cartridge for Royce 99 Dissolved Oxygen Sensor

  • Fast #
  • Part #R2459843T
  • Item #5094573
  • Manufacturer Part #2459843T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dissolved oxygen sensor cartridge for series 99 sensor
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Dissolved Oxygen Cartridge
UL Listed:
No
Width:
2 mm