36 x 26 in. Mirror in Dark Bamboo
Bambu™ 36 x 26 in. Mirror in Dark Bamboo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highlighted with natural bamboo accents
- Eco-renewable veneer is the starting point for this versatile and fresh design
Specifications
- Collection:
- Bambu™
- Color Finish Name:
- Dark Bamboo
- Depth:
- 2 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Solid Poplar
- Product Type:
- Rectangular Mirror
- Width:
- 26 in