Round Glass Vessel Reflex Storm Clear Copper|Grey
Round Glass Vessel Reflex Storm Clear Copper|Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper, Grey
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes