This product requires certification to purchase.

Vessel Mounting Ring in Polished Chrome

Xylem

Vessel Mounting Ring in Polished Chrome

  • Fast #
  • Part #RMR100CP
  • Item #3616922
  • Manufacturer Part #MR100CP
5 out of 5 Customer Rating
Xylem

Vessel Mounting Ring in Polished Chrome

  • Fast #
  • Part #RMR100CP
  • Item #3616922
  • Manufacturer Part #MR100CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pedestal sold separately
  • Includes silicon o-ring and seat
  • For use in tempered glass vessel sink installations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
1/2
Length:
3
Material:
Brass
Product Type:
Ring
Width:
3