Cylinder Deadbolt Lock in Satin Chrome
Cylinder Deadbolt Lock in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ANSI/BHMA Certified Grade 2
- Non Handed
- Satin Chrome Finish
- Comes less core
- Accepts small format interchangeable core
- 2-3/4 in. backset
- 1 in. throw deadbolt
- Indicators are provided as standard on both sides of the door for the D291 and D292 functions
- Several SFIC functions feature concealed interior screws that only the control key can access
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1, ANSI Grade 2
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1 in
- Door Hardware Type:
- Lock
- Handle Material:
- Metal
- Lock Type:
- Deadbolt
- Material:
- Steel
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- Yes
- Width:
- 2-1/4 in