This product requires certification to purchase.

1-1/2 in. Alloy Steel Socket Weld Globe Valve

Yarway

1-1/2 in. Alloy Steel Socket Weld Globe Valve

  • Fast #
  • Part #Y5627BSF22J
  • Item #3156918
  • Manufacturer Part #5627B-SW-F22-1-1/2
4 out of 5 Customer Rating
Yarway

1-1/2 in. Alloy Steel Socket Weld Globe Valve

  • Fast #
  • Part #Y5627BSF22J
  • Item #3156918
  • Manufacturer Part #5627B-SW-F22-1-1/2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rogers, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Alloy Steel
Pressure Class:
2700#
Valve Body Material:
Alloy Steel
Valve Disc Material:
Solid
Valve Operator:
Wheel Handle
Valve Size:
1-1/2 in
Valve Type:
Globe Valve