2-1/2 in. Alloy Steel Socket Weld Globe Valve
2-1/2 in. Alloy Steel Socket Weld Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Alloy Steel
- Pressure Class:
- 2700#
- Valve Disc Material:
- Solid
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2-1/2 in
- Valve Type:
- Globe Valve