8 CS 300# RF FLG T8 GATE Valve HW
8 CS 300# RF FLG T8 GATE Valve HW
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- API 624/ISO 15848-1 low fugitive emission compliant
- Flexible wedge (NPS 2.5 and larger)
- Seal welded seat rings
- Gland eye bolt pins are welded on both ends
- 26 in and larger items have hard faced wedge guides
Documents
Specifications
- API:
- API 600
- ASME:
- ASME B16.34
- ASTM:
- ASTM A216, ASTM A439 D2, ASTM A105N, ASTM A182 F6a, ASTM A276 410, ASTM A193 B7, ASTM A194 2H
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- ISO:
- ISO 15848-1
- Length:
- 18-1/2 in
- Pressure Class:
- 300#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Metal
- Valve Size:
- 8 in
- Valve Type:
- Gate Valve
- Weight:
- 518.081 lb
- Width:
- 15-7/10 in