This product requires certification to purchase.

1/4 in. Compact ball valve – 45° 3-pack

YELLOW JACKET®

1/4 in. Compact ball valve – 45° 3-pack

  • Fast #
  • Part #RIT93842
  • Item #2399505
  • Manufacturer Part #93842
4 out of 5 Customer Rating
Brand image
YELLOW JACKET®

1/4 in. Compact ball valve – 45° 3-pack

  • Fast #
  • Part #RIT93842
  • Item #2399505
  • Manufacturer Part #93842
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For retrofitting Plus II™ hoses
  • Flexible hose between valve and fitting allows use in confined spaces
  • UL approval
  • Requires Certification

Specifications

Application:
Residential
CE Approved:
No
Color Finish Name:
Bronze, Blue
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Material:
Brass
Number of Tools Included:
3
Origin:
Domestic
Pressure - Maximum:
800 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
686800938424
Valve Size:
1/4 in
Valve Type:
Ball Valve