110 Lowboy CHARGING PTFM SCALE
110 Lowboy CHARGING PTFM SCALE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Accuracy: ± 0.5 oz./ ± 0.03 lb./ ± 0.015 kg or 0.1% of reading, whichever is greater
- 9V Batteries included
Specifications
- Battery Size:
- 9V
- CE Approved:
- Yes
- Color Finish Name:
- Blue, Black, Yellow
- Height:
- 4-3/8
- Length:
- 18
- Material:
- Plastic, Steel
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- R68803
- UPC:
- 686800688039
- Weight:
- 11-2/5
- Width:
- 13-1/2