This product requires certification to purchase.

115 Volts Heater GUN Kit

YELLOW JACKET®

115 Volts Heater GUN Kit

  • Fast #
  • Part #R69092
  • Item #1447150
  • Manufacturer Part #69092
4.9 out of 5 Customer Rating
Brand image
YELLOW JACKET®

115 Volts Heater GUN Kit

  • Fast #
  • Part #R69092
  • Item #1447150
  • Manufacturer Part #69092
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
HVAC
Height:
13 in
Length:
4-1/4 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Grease Gun
UPC:
686800690926
Weight:
17/100 lb
Width:
13 in