This product requires certification to purchase.

14-1/2 in. Inspection Mirror in Stainless Steel/Black

YELLOW JACKET®

14-1/2 in. Inspection Mirror in Stainless Steel/Black

  • Fast #
  • Part #R78101
  • Item #2438890
  • Manufacturer Part #78101
4.1 out of 5 Customer Rating
Brand image
YELLOW JACKET®

14-1/2 in. Inspection Mirror in Stainless Steel/Black

  • Fast #
  • Part #R78101
  • Item #2438890
  • Manufacturer Part #78101
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel, Black
Height:
1-1/4 in
Length:
14-1/2 in
Material:
Stainless Steel
Product Type:
Inspection Mirror
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
3-3/4 in x 2 in
UPC:
686800781013
Weight:
39/125 lb
Width:
3-1/4 in